Beli valve smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Coolant Valve VNC1
    Mulai

    Rp2.299.900

    SMC Coolant Valve VNC1
    atribut:
    • Type: VNC1
    • Type Of Thread: (-) Rc
    • Valve Type: (4) N.C. 1 MPa
  2. SMC Solenoid Valve Manifold (Katup Solenoid)
    Mulai

    Rp799.900

    SMC Solenoid Valve Manifold (Katup Solenoid)
    Deskripsi:
    SMC Solenoid Valve Manifolds are designed for use with various types of solenoid valves, available separately. Choose manifolds with the number of valve stations, and valve port sizes necessary for your specific application.
    atribut:
    • UNSPSC: 40141605
  3. SMC Coolant Valve VNC3
    Mulai

    Rp3.899.900

    SMC Coolant Valve VNC3
    atribut:
    • Material (Gasket): (A) NBR seal
    • Type: VNC3
    • Pipe Connection Diameter: (20A) 3/4
    • Type Of Thread: (-) Rc
    • Valve Type: (1) N.C. 0.5 MPa
  4. SMC Coolant Valve VNC2
    Mulai

    Rp3.099.900

    SMC Coolant Valve VNC2
    atribut:
    • Type: VNC2
    • Type Of Thread: (-) Rc
  5. SMC Coolant Valve
    Mulai

    Rp3.399.900

    SMC Coolant Valve
    Deskripsi:
    Process valve series VNC Air operated type
    atribut:
    • Thread Type: Rc
    • Bracket: None
  6. TSUBAKI Stainless Drive Chain
    Mulai

    Rp54.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  7. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  8. Tasco Charging Valve (Katup Pengisian AC)
    Mulai

    Rp939.900

    Tasco Charging Valve (Katup Pengisian AC)
    Deskripsi:
    Prevents gases from blowing out of both ends of the charging hose and the unit when the charging hose is disconnected. _x000D_Enables you to open/close the valve at the hose edge._x000D_Connection Caliber (male flare x female flare): 5/16 x 5/16
    atribut:
    • Charging Valve Length (mm): 56
  9. SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    Mulai

    Rp3.399.900

    SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    atribut:
    • Valve Type: N.C.
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Size A: 25
  10. FESTO Multi-Axis Controllers
    Mulai

    Rp27.999.900

    FESTO Multi-Axis Controllers
    Deskripsi:
    Your recipe for the Industrial Internet of Things: local control and intelligent preparation. The full range of CoDeSys functions in a single IP65 valve manifold with remote I/O. Uses an OPC-UA interface for connection with all conventional clouds.Easy actuation of valve manifold configurationsProgramming with CODESYS to IEC 61131-3Connection to all fieldbuses as a remote controller and for pre-processingActuation of electric actuators via CANopenSoftMotion functions for coordinated multi-axis movements
    atribut:
    • Degree of Protection: IP65; IP67
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Ambient Temperature (°C): -5 to 50
    • Storage Temperature (°C): -20 to 70
    • Relative Air Humidity (%): 95 (Non-condensing)
    • Dimensions (mm): 50x107x55 (WxLxH)
    • Power failure Buffering (ms): 10
  11. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  12. SMC Process Valve VNB30 Series (Katup Proses / Katup Elektromagnetik)
    Mulai

    Rp2.599.900

    SMC Process Valve VNB30 Series (Katup Proses / Katup Elektromagnetik)
    atribut:
    • Type: VNB3
    • Number of Ports: 2
    • Pilot System: (-) Standard type
    • Pipe Connection Diameter: (20A) 3/4
    • Type Of Thread: (-) Rc
    • Type of Acting: Pilot type
  13. FESTO Solenoid Valve Air VMPA Series (Katup Solenoid)
    Mulai

    Rp1.599.900

    FESTO Solenoid Valve Air VMPA Series (Katup Solenoid)
    atribut:
    • Actuation Type: Electrical
  14. FESTO Manifold base Oba series
    Mulai

    Rp2.899.900

    FESTO Manifold base Oba series
    Deskripsi:
    Festo common supply manifold with pneumatic connections G3/4 for through-hole mounting and with drawn aluminum alloy for the sub-base. Product weight: 69.6 g
    atribut:
    • AS ONE Part Number: 65-8005-03
  15. Kleaner Sapu Plafon (Ceiling Broom)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp94.900

    Kleaner Sapu Plafon (Ceiling Broom)
    Deskripsi:
    Kleaner Sapu Plafon/Sawang dilengkapi dengan tongkat yang bisa di atur panjangnya sampai dengan total panjang 2m (termasuk tinggi kepala sapu) dan kepala sapu yang bulunya lembut dan lentur sehingga bisa membersihkan kotoran atau sarang laba laba di pojokkan plafon dengan maksimal.Kepala sapu dapat dipisah/dicopot agar mudah dibersihkan.
  16. CKD Air Operated Valve
    Mulai

    Rp699.900

    CKD Air Operated Valve
    Deskripsi:
    Air operated valve that is resistant to foreign matter and specialized for coolant control in machine tools. A wide range of port sizes and pressure specifications are available, and optimization of coolant control is realized with various variations such as with solenoid valve and manifold.
  17. FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    28%
    Mulai

    Rp1.099.900

    FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
Daftar Harga valve smc Terbaru October 2026
SMC Coolant Valve VNC1Rp2.299.900
SMC Solenoid Valve Manifold (Katup Solenoid)Rp799.900
SMC Coolant Valve VNC3Rp3.899.900
SMC Coolant Valve VNC2Rp3.099.900
SMC Coolant ValveRp3.399.900
TSUBAKI Stainless Drive ChainRp54.900
SMC Solenoid Air Control ValveRp809.900
SMC Solenoid Valve (Katup Solenoid)Rp99.900
Tasco Charging Valve (Katup Pengisian AC)Rp939.900
SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)Rp3.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait